Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 6"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-I-6"-4X
- Zoro # G924937526
product price:Â
$
96.75
/ea
Key Features
Maximum Temperature (°F)
392 Degrees F
Cable Material
PTFE
Number of Wires
2-Wire
Connector Type
Wire Leads
Process Mounting
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-6"-4X
- Zoro #
- G924937526
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°F)
- 392 Degrees F
- Cable Material
- PTFE
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Process Mounting
- Duct
- Resistance
- 1,000 ohm
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Water
- Response Time
- 8 sec
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Cable Length
- 14 in
- Probe Length
- 6 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.