Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-D-18"-GD
- Zoro # G823648950
product price:Â
$
88.25
/ea
Key Features
Number of Wires
3-Wire
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Enclosure Material
Galvanized Steel
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-D-18"-GD
- Zoro #
- G823648950
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Number of Wires
- 3-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Process Mounting
- Flange
- For Media Type
- Air
- Element Accuracy Class
- Class A
- Resistance
- 100 ohm
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 18 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.