Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/CP-DO-4"-10'CL2P
- Zoro # G224937431
product price:Â
$
41.59
/ea
Key Features
Resistance
10 kiloohm
Maximum Temperature (°C)
115 Degrees C
Number of Wires
2-Wire
Cable Length
10 ft
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-DO-4"-10'CL2P
- Zoro #
- G224937431
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Resistance
- 10 kiloohm
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Cable Material
- FEP
- Maximum Temperature (°F)
- 239 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Curve Type
- Type II
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 5.75 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.