Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, Plenum, SS
- Mfr # A/1K-NI-DO-8"-10'CL2P
- Zoro # G024936948
product price:Â
$
56.19
/ea
Key Features
Cable Material
Plenum
Resistance
1,000 ohm
Maximum Temperature (°F)
239 Degrees F
Number of Wires
2-Wire
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-DO-8"-10'CL2P
- Zoro #
- G024936948
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- Plenum
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 239 Degrees F
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F, +/-0.72 Degrees F @ 32 Degrees F, +/-1 Degrees F @ 130 Degrees F, +/-2.25 Degrees F @ 250 Degrees F, +/-2.73 Degrees F @ -40 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Response Time
- 8 sec
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 121 Degrees C
- Calibration Certificate Included
- No Certification Included
- Flange Material
- Galvanized Steel
- Process Mounting
- Duct
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.