ThermistorProbe, 0.75"Dia, 1"L, 10000 ohm
- Mfr # A/CP-PBS
- Zoro # G224937806
product price:Â
$
48.09
/ea
Key Features
Maximum Temperature (°F)
158 Degrees F
Cable Length
24 in
Accuracy
+/-0.2 Degrees C
Response Time
10 sec
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-PBS
- Zoro #
- G224937806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Length
- 1 in
- Probe Diameter
- 0.75 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 158 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.