RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-8"-BB
- Zoro # G124936978
product price:Â
$
49.69
/ea
Key Features
Accuracy
+/-0.23 Degrees C @ -40 Degrees C
Probe Length
8 in
Process Mounting
Duct
Cable Length
14 in
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-8"-BB
- Zoro #
- G124936978
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Process Mounting
- Duct
- Enclosure Material
- Aluminum
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- For Media Type
- Air, Water
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Resistance
- 100 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- Stainless Steel
Dimensions
- Probe Length
- 8 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.