RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-D-8"-4X
- Zoro # G324937447
product price:Â
$
56.75
/ea
Key Features
Process Mounting
Stick-On
Accuracy
+/-0.34 Degrees F @ 70 Degrees F
Probe Length
8 in
Connector Type
Wire Leads
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-D-8"-4X
- Zoro #
- G324937447
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Stick-On
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- Stainless Steel
- Cable Material
- PTFE
- Response Time
- 9 sec
- Number of Wires
- 2-Wire
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 250 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Enclosure Material
- Plastic
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 8 in
- Cable Length
- 12 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.