Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 14" L
- Mfr # A/AN-BC-DO-8"
- Zoro # G124936954
product price:Â
$
22.69
/ea
Key Features
Curve Type
Type III
Minimum Temperature °C
-40 Degrees C
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-DO-8"
- Zoro #
- G124936954
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Curve Type
- Type III
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 10 kiloohm
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 239 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Cable Material
- PTFE
- Response Time
- 10 sec
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.