Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 14" CableL
- Mfr # A/10KS-O-EH
- Zoro # G324937485
product price:Â
$
41.59
/ea
Key Features
Cable Length
14 in
For Media Type
Air
Maximum Temperature (°F)
190 Degrees F
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°C)
115 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-O-EH
- Zoro #
- G324937485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4.7 in
Details
- Item
- Thermistor Probe
- For Media Type
- Air
- Maximum Temperature (°F)
- 190 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 115 Degrees C
- Probe Sheath Material
- PVC
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 25 sec
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.