Shop ACI
See all product information
Create Account
RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-FA-12'-GD
- Zoro # G924938011
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Cable Length
12 ft
For Media Type
Air
Minimum Temperature °F
32 Degrees F
Response Time
15 sec
Minimum Temperature °C
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-FA-12'-GD
- Zoro #
- G924938011
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air
- Minimum Temperature °F
- 32 Degrees F
- Response Time
- 15 sec
- Minimum Temperature °C
- 0 Degrees C
- Process Mounting
- Stick-On
- Enclosure Material
- Galvanized Steel
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Accuracy
- +/-0.81 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 75 Degrees C
- Maximum Temperature (°F)
- 167 Degrees F
- Cable Material
- PTFE
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 12 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.