Thermistor Probes
- Mfr # A/CP-S10-GD
- Zoro # G023649450
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Maximum Temperature (°C)
93 Degrees C
Calibration Certificate Included
No Certification Included
Resistance
10,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-S10-GD
- Zoro #
- G023649450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 93 Degrees C
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Strap
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 200 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Connector Type
- Wire Leads
- Response Time
- 30 sec
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.