Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-A-24'-GD-NIST
- Zoro # G723649095
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
NIST Not Traceable
Probe Diameter
0.21 in
Resistance
1,000 ohm
Probe Sheath Material
Copper
Maximum Temperature (°C)
135 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-A-24'-GD-NIST
- Zoro #
- G723649095
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Calibration Certificate Included
- NIST Not Traceable
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Copper
- Maximum Temperature (°C)
- 135 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Response Time
- 15 sec
- Process Mounting
- Flange
- Maximum Temperature (°F)
- 275 Degrees F
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 3-Wire
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Diameter
- 0.21 in
- Probe Length
- 24 ft
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.