Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-RA-12"-BB
- Zoro # G223649113
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
239 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-RA-12"-BB
- Zoro #
- G223649113
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 239 Degrees F
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type III
- Probe Sheath Material
- 304 Stainless Steel
- Probe Bend
- Straight
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Enclosure Material
- Plastic
- Response Time
- 10 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.