Shop ACI
See all product information
Create Account
ThermistorProbe, 12'L, 12" CableL, Duct
- Mfr # A/CP-A-12'-GD
- Zoro # G024938003
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.20 Degrees C
Cable Material
Etched Teflon (PTFE)
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-A-12'-GD
- Zoro #
- G024938003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 12 in
- Probe Length
- 12 ft
Details
- Item
- Thermistor Probe
- Accuracy
- +/-0.20 Degrees C
- Cable Material
- Etched Teflon (PTFE)
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Duct
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type II
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 302 Degrees F
- Response Time
- 15 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 4-Wire
- For Media Type
- Air
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 12 in, Cable Material Etched Teflon (PTFE)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.