Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10KS-FA-24'-PB
- Zoro # G523649691
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Resistance
10,000 ohm
Enclosure Material
Plastic
Maximum Temperature (°C)
75 Degrees C
Probe Length
24 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10KS-FA-24'-PB
- Zoro #
- G523649691
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Resistance
- 10,000 ohm
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 75 Degrees C
- Accuracy
- +/-0.6 Degrees C ( +/-1.1 Degrees F)
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 167 Degrees F
- Probe Sheath Material
- PVC
- Connector Type
- Wire Leads
- Probe Bend
- Bendable
- Minimum Temperature °C
- 0 Degrees C
- Minimum Temperature °F
- 167 Degrees F
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 24 ft
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.