Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-FA-24'-PB
- Zoro # G423649142
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
No Certification Included
Minimum Temperature °F
167 Degrees F
Probe Diameter
0.17 in
Maximum Temperature (°F)
167 Degrees F
Minimum Temperature °C
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-FA-24'-PB
- Zoro #
- G423649142
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- 167 Degrees F
- Maximum Temperature (°F)
- 167 Degrees F
- Minimum Temperature °C
- 0 Degrees C
- Probe Sheath Material
- PVC
- Accuracy
- +/-1 Degrees C ( +/-1.8 Degrees F)
- Probe Bend
- Bendable
- Number of Wires
- 2-Wire
- Process Mounting Connection
- Duct
- For Media Type
- Air
- Resistance
- 1,800 ohm
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 75 Degrees C
- Response Time
- 15 sec
- Connector Type
- Wire Leads
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.