Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/10K-E1-I-2.5"-GD
- Zoro # G423649548
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate Included
No Certification Included
Resistance
10,000 ohm
Minimum Temperature °C
-40 Degrees C
Process Mounting Connection
Thread
For Media Type
Liquids and Gels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/10K-E1-I-2.5"-GD
- Zoro #
- G423649548
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Thread
- For Media Type
- Liquids and Gels
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Accuracy
- +/-0.3 Degrees C ( +/-0.54 Degrees F)
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Bend
- Straight
- Response Time
- 10 sec
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.