Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-2W-D-6"-GD
- Zoro # G623649805
product price:Â
$
80.69
/ea
Key Features
Number of Wires
2-Wire
Probe Length
6 in
Resistance
100 ohm
Minimum Temperature °F
-40 Degrees F
Process Mounting
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-D-6"-GD
- Zoro #
- G623649805
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Number of Wires
- 2-Wire
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Flange
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Connector Type
- Wire Leads
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 200 Degrees C
Dimensions
- Probe Length
- 6 in
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.