Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 20' L
- Mfr # A/10K-E1-PO-4"-20'CL2P
- Zoro # G224937714
product price:Â
$
50.25
/ea
Key Features
Response Time
10 sec
Accuracy
+/-0.3 Degrees C
Number of Wires
2-Wire
Probe Diameter
0.25 in
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10K-E1-PO-4"-20'CL2P
- Zoro #
- G224937714
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 20 ft
- Probe Length
- 5.75 in
Details
- Item
- Thermistor Probe
- Response Time
- 10 sec
- Accuracy
- +/-0.3 Degrees C
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Cable Material
- Etched Teflon (PTFE)
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 20 ft, Cable Material Etched Teflon (PTFE)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.