Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-FA-24'-PB
- Zoro # G823649070
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Duct
Probe Sheath Material
PVC
Maximum Temperature (°C)
75 Degrees C
Resistance
10,000 ohm
Probe Bend
Bendable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-FA-24'-PB
- Zoro #
- G823649070
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Duct
- Probe Sheath Material
- PVC
- Maximum Temperature (°C)
- 75 Degrees C
- Resistance
- 10,000 ohm
- Probe Bend
- Bendable
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 167 Degrees F
- Minimum Temperature °F
- 167 Degrees F
- For Media Type
- Air
- Enclosure Material
- Plastic
- Minimum Temperature °C
- 0 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Curve Type
- Type III
- Response Time
- 15 sec
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.