ThermistorProbe, 1/4"Dia, 6"L, 30 kiloohm
- Mfr # A/3K-D-6"-PB
- Zoro # G624936874
product price:Â
$
24.29
/ea
Key Features
Resistance
30 kiloohm
Minimum Temperature °F
-40 Degrees F
Probe Length
6 in
Accuracy
+/-0.2 Degrees C
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-D-6"-PB
- Zoro #
- G624936874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 6 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Resistance
- 30 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 85 Degrees C
- Cable Material
- PTFE
- For Media Type
- Air
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 30 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.