Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-FA-24'-PB-NIST
- Zoro # G523649547
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Response Time
15 sec
Connector Type
Wire Leads
Accuracy
+/-0.20 Degrees C ( +/-0.36 Degrees F)
Maximum Temperature (°C)
75 Degrees C
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-FA-24'-PB-NIST
- Zoro #
- G523649547
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 15 sec
- Connector Type
- Wire Leads
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 75 Degrees C
- Number of Wires
- 2-Wire
- Resistance
- 10,000 ohm
- For Media Type
- Air
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 167 Degrees F
- Minimum Temperature °F
- 167 Degrees F
- Curve Type
- Type II
- Minimum Temperature °C
- 0 Degrees C
- Calibration Certificate Included
- NIST Not Traceable
- Probe Bend
- Bendable
- Enclosure Material
- Plastic
- Probe Sheath Material
- PVC
Dimensions
- Probe Diameter
- 0.17 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 ft
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.