Shop ACI
See all product information
Create Account
ThermistorProbe, 0.7"Dia, 1.2"L, 24" L
- Mfr # A/1.8K-SBS
- Zoro # G524937100
product price:Â
$
76.19
/ea
Key Features
Connector Type
Wire Leads
Cable Length
24 in
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1.8K-SBS
- Zoro #
- G524937100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.7 in
- Probe Length
- 1.2 in
Details
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Stainless Steel
- For Media Type
- Air
- Response Time
- 10 sec
- Resistance
- 10,000 ohm
- Accuracy
- +/-0.5 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.