Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-D-8"-GD
- Zoro # G823649650
product price:Â
$
81.95
/ea
Key Features
Connector Type
Wire Leads
Resistance
1,000 ohm
Maximum Temperature (°F)
392 Degrees F
Probe Sheath Material
304 Stainless Steel
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-8"-GD
- Zoro #
- G823649650
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 392 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 200 Degrees C
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.