RTD Probes
- Mfr # A/1K-2W-FA-24'-PB
- Zoro # G523649837
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air
Probe Diameter
0.17 in
Minimum Temperature °F
32 Degrees F
Connector Type
Wire Leads
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-2W-FA-24'-PB
- Zoro #
- G523649837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.17 in
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Details
- Item
- RTD Probes
- For Media Type
- Air
- Minimum Temperature °F
- 32 Degrees F
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 167 Degrees F
- Probe Sheath Material
- PVC
- Minimum Temperature °C
- 0 Degrees C
- Enclosure Material
- Plastic
- Accuracy
- +/-0.34 Degrees C ( +/-0.62 Degrees F) @ 20 Degrees C (68 Degrees F) 8 ft, +/-0.8 Degrees C ( +/-1.44 Degrees F) @ 24 ft, 0.45 Degrees C ( +/-0.81 Degrees F) @ 12 ft
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 75 Degrees C
- Response Time
- 15 sec
- Process Mounting
- Flange
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.