Thermistor Probes
- Mfr # A/AN-BC-A-8'-PB
- Zoro # G323649150
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Probe Length
8 ft
Minimum Temperature °F
-40 Degrees F
Manufacturer Warranty Length
5 yr
Response Time
15 sec
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-A-8'-PB
- Zoro #
- G323649150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 8 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.21 in
Details
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 15 sec
- Connector Type
- Wire Leads
- Probe Bend
- Straight
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Probe Sheath Material
- Copper
- Process Mounting Connection
- Duct
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 150 Degrees C
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.