Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-I-2.5"-GD
- Zoro # G323649617
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Thread Size
1/2" MNPT
Probe Diameter
0.25 in
Element Accuracy Class
Class A
Minimum Temperature °C
-40 Degrees C
Probe Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-2.5"-GD
- Zoro #
- G323649617
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- For Media Type
- Water
- Maximum Temperature (°F)
- 392 Degrees F
- Resistance
- 1,000 ohm
- Maximum Temperature (°C)
- 200 Degrees C
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Thread
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.