Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-4"-GD
- Zoro # G623649249
product price:Â
$
54.19
/ea
Key Features
Number of Wires
2-Wire
For Media Type
Air
Manufacturer Warranty Length
5 yr
Response Time
10 sec
Probe Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-4"-GD
- Zoro #
- G623649249
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Curve Type
- Type III
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.