Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/1.8K-S-GD
- Zoro # G823649032
product price:Â
$
90.75
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Maximum Temperature (°C)
93 Degrees C
Connector Type
Wire Leads
Enclosure Material
Galvanized Steel
Maximum Temperature (°F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1.8K-S-GD
- Zoro #
- G823649032
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 93 Degrees C
- Connector Type
- Wire Leads
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 200 Degrees F
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,800 ohm
- Number of Wires
- 2-Wire
- For Media Type
- Air
- Process Mounting Connection
- Strap
- Accuracy
- ( +/-1 Degrees C) ( +/-1.8 Degrees F), +/-0.5 Degrees C @ 25 Degrees C (77 Degrees F)
- Response Time
- 30 sec
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 1,800 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.