Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-S10-GD-NIST
- Zoro # G323649389
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Response Time
30 sec
Element Accuracy Class
Class A
Maximum Temperature (°C)
93 Degrees C
Resistance
1,000 ohm
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-S10-GD-NIST
- Zoro #
- G323649389
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Response Time
- 30 sec
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 93 Degrees C
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Flange
- Calibration Certificate Included
- NIST Not Traceable
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Maximum Temperature (°F)
- 200 Degrees F
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.