Shop ACI
See all product information
Create Account
ThermistorProbe, 4.7"L, 14" CableL
- Mfr # A/100KS-O-EH
- Zoro # G724937757
product price:Â
$
44.29
/ea
Key Features
For Media Type
Air
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Probe Length
4.7 in
Probe Sheath Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/100KS-O-EH
- Zoro #
- G724937757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 4.7 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Details
- Item
- Thermistor Probe
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Probe Sheath Material
- PVC
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 115 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 190 Degrees F
- Resistance
- 100 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 25 sec
Description
Thermistor Probe, Resistance 100 kiloohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.