Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-S10-GD
- Zoro # G123649350
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
93 Degrees C
Response Time
30 sec
Enclosure Material
Galvanized Steel
Cable Length
N/A - No Cable
Element Accuracy Class
Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-S10-GD
- Zoro #
- G123649350
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°C)
- 93 Degrees C
- Response Time
- 30 sec
- Enclosure Material
- Galvanized Steel
- Element Accuracy Class
- Class A
- Connector Type
- Wire Leads
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.41 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.34 Degrees C ( +/-0.61 Degrees F) @ 93 Degrees C (200 Degrees F)
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting
- Flange
- Maximum Temperature (°F)
- 200 Degrees F
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.