Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-D-8"-GD
- Zoro # G423649128
product price:Â
$
68.15
/ea
Key Features
Process Mounting
Flange
Probe Sheath Material
304 Stainless Steel
Probe Diameter
0.25 in
Resistance
1,000 ohm
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-D-8"-GD
- Zoro #
- G423649128
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Process Mounting
- Flange
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 250 Degrees F
- Accuracy
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 121 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Enclosure Material
- Galvanized Steel
- For Media Type
- Air
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- N/A - No Cable
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.