Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 24" L
- Mfr # A/0.1CP-BP
- Zoro # G624937529
product price:Â
$
27.05
/ea
Key Features
Connector Type
Wire Leads
Curve Type
Type III
Minimum Temperature °F
-40 Degrees F
Calibration Certificate Included
No Certification Included
Cable Material
Teflon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-BP
- Zoro #
- G624937529
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Curve Type
- Type III
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Cable Material
- Teflon
- Enclosure Material
- Plastic
- For Media Type
- Air
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- -40 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Cable Length
- 24 in
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.