Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-A-50'-PB
- Zoro # G523649141
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
135 Degrees C
Process Mounting
Flange
Resistance
1,000 ohm
Probe Diameter
0.21 in
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-3W-A-50'-PB
- Zoro #
- G523649141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.21 in
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 50 ft
Details
- Item
- RTD Probes
- Maximum Temperature (°C)
- 135 Degrees C
- Process Mounting
- Flange
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- Copper
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Enclosure Material
- Plastic
- Number of Wires
- 3-Wire
- Maximum Temperature (°F)
- 275 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.