Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-3W-D-4"-GD
- Zoro # G623649379
product price:Â
$
81.95
/ea
Key Features
Response Time
8 sec
Maximum Temperature (°C)
200 Degrees C
Minimum Temperature °C
-40 Degrees C
Resistance
1,000 ohm
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-D-4"-GD
- Zoro #
- G623649379
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Element Accuracy Class
- Class A
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 392 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Number of Wires
- 3-Wire
- Process Mounting
- Flange
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.