Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 12"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-12"-EXPL
- Zoro # G824937336
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Resistance
1,000 ohm
Probe Diameter
0.25 in
For Media Type
Air, Water
Probe Sheath Material
Stainless Steel
Probe Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-12"-EXPL
- Zoro #
- G824937336
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Resistance
- 1,000 ohm
- For Media Type
- Air, Water
- Probe Sheath Material
- Stainless Steel
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Duct
- Maximum Temperature (°F)
- 392 Degrees F
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.06%
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Enclosure Material
- Iron
- Element Accuracy Class
- Class A
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.