Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-D-6"-GD
- Zoro # G223649618
product price:Â
$
66.79
/ea
Key Features
Maximum Temperature (°F)
250 Degrees F
Resistance
1,000 ohm
Accuracy
Calibration Certificate Included
No Certification Included
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-D-6"-GD
- Zoro #
- G223649618
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°F)
- 250 Degrees F
- Resistance
- 1,000 ohm
- Accuracy
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 121 Degrees C
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
Dimensions
- Cable Length
- N/A - No Cable
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.