Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-I-4"-GD
- Zoro # G923649345
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Process Mounting
Thread
Cable Length
N/A - No Cable
Maximum Temperature (°C)
200 Degrees C
Probe Sheath Material
304 Stainless Steel
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-4"-GD
- Zoro #
- G923649345
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Process Mounting
- Thread
- Maximum Temperature (°C)
- 200 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Element Accuracy Class
- Class A
- For Media Type
- Water
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.06%, +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.55 Degrees C ( +/-1 Degrees F) @ 200 Degrees C (392 Degrees F)
- Maximum Temperature (°F)
- 392 Degrees F
- Calibration Certificate Included
- No Certification Included
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.