Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-I-2.5"-GD
- Zoro # G023649351
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Water
Process Mounting Thread Size
1/2" MNPT
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
121 Degrees C
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-I-2.5"-GD
- Zoro #
- G023649351
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- For Media Type
- Water
- Maximum Temperature (°C)
- 121 Degrees C
- Resistance
- 1,000 ohm
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 8 sec
- Connector Type
- Wire Leads
- Process Mounting
- Thread
- Maximum Temperature (°F)
- 250 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Accuracy
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.