Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-IM-2.5"-GD
- Zoro # G323649587
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Thread Size
1/2" MNPT
Maximum Temperature (°F)
302 Degrees F
Resistance
20,000 ohm
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-IM-2.5"-GD
- Zoro #
- G323649587
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 20,000 ohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting Connection
- Thread
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- For Media Type
- Liquids and Gels
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Probe Bend
- Straight
- Enclosure Material
- Galvanized Steel
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.