Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-INW-1"-GD
- Zoro # G523648939
product price:Â
$
59.25
/ea
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Response Time
10 sec
Maximum Temperature (°C)
150 Degrees C
Enclosure Material
Galvanized Steel
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-INW-1"-GD
- Zoro #
- G523648939
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Process Mounting Connection
- Thread
- Curve Type
- Type II
- For Media Type
- Liquids and Gels
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Probe Length
- 1 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.