Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-S-GD-NIST
- Zoro # G523649257
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
For Media Type
Air
Resistance
1,000 ohm
Minimum Temperature °C
-40 Degrees C
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-S-GD-NIST
- Zoro #
- G523649257
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Calibration Certificate Included
- NIST Not Traceable
- Accuracy
- Number of Wires
- 2-Wire
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 200 Degrees F
- Process Mounting
- Flange
- Maximum Temperature (°C)
- 93 Degrees C
Dimensions
- Cable Length
- N/A - No Cable
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.