Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-IM-2.5"-GD
- Zoro # G323649013
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
-40 Degrees F
Number of Wires
2-Wire
Curve Type
Type III
Process Mounting Connection
Thread
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-IM-2.5"-GD
- Zoro #
- G323649013
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 2-Wire
- Curve Type
- Type III
- Process Mounting Connection
- Thread
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 10,000 ohm
- Maximum Temperature (°F)
- 302 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Probe Bend
- Straight
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 150 Degrees C
- For Media Type
- Liquids and Gels
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
Dimensions
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.