Shop ACI
See all product information
Create Account
ThermistorProbe, 20000 ohm, 14 in CableL
- Mfr # A/20K-AP
- Zoro # G824936896
product price:Â
$
26.49
/ea
Key Features
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Response Time
15 sec
Maximum Temperature (°F)
160 Degrees F
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-AP
- Zoro #
- G824936896
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 15 sec
- Maximum Temperature (°F)
- 160 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 20,000 ohm
- Process Mounting Connection
- Plate
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Enclosure Material
- Aluminum
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.