Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, Plenum, SS
- Mfr # A/1K-2W-DO-8"-10'CL2P
- Zoro # G224936885
product price:Â
$
50.25
/ea
Key Features
Calibration Certificate Included
No Certification Included
Accuracy
+/-0.06%
Cable Length
10 ft
For Media Type
Air
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-8"-10'CL2P
- Zoro #
- G224936885
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Response Time
- 8 sec
- Process Mounting
- Flange
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 1,000 ohm
- Flange Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- Stainless Steel
- Element Accuracy Class
- Class A
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Cable Material
- Plenum
- Maximum Temperature (°F)
- 239 Degrees F
Dimensions
- Cable Length
- 10 ft
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Plenum, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.