Shop ACI
See all product information
Create Account
RTDProbe, 0.25"Dia, 5.75"L, 3-Wire, Plenum
- Mfr # A/1K-3W-PO-4"-6'CL2P
- Zoro # G224937592
product price:Â
$
44.85
/ea
Key Features
Probe Length
5.75 in
Element Accuracy Class
Class A
Minimum Temperature °C
-40 Degrees C
For Media Type
Air, Water
Process Mounting
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-PO-4"-6'CL2P
- Zoro #
- G224937592
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Element Accuracy Class
- Class A
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air, Water
- Process Mounting
- Duct
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 3-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Cable Material
- Plenum
- Maximum Temperature (°F)
- 392 Degrees F
- Probe Sheath Material
- Stainless Steel
Dimensions
- Probe Length
- 5.75 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 6 ft
Description
RTD Probe, Number of Wires 3-Wire, Duct, Wire Leads, Cable Material Plenum, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.