Shop ACI
See all product information
Create Account
ThermistorProbe, 20 kiloohm
- Mfr # A/20K-RSO-A03-C5
- Zoro # G024937037
product price:Â
$
44.85
/ea
Key Features
Maximum Temperature (°F)
122 Degrees F
Accuracy
+/-0.2 Degrees C
Enclosure Material
Plastic
Minimum Temperature °F
35 Degrees F
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-RSO-A03-C5
- Zoro #
- G024937037
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 122 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Enclosure Material
- Plastic
- Minimum Temperature °F
- 35 Degrees F
- Calibration Certificate Included
- No Certification Included
- Resistance
- 20 kiloohm
- Maximum Temperature (°C)
- 50 Degrees C
- For Media Type
- Air
- Response Time
- 10 sec
- Minimum Temperature °C
- 1.5 Degrees C
- Connector Type
- Screw Terminal
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 20 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.