Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-FA-24'-PB
- Zoro # G623649713
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °F
32 Degrees F
Process Mounting
Flange
Maximum Temperature (°F)
167 Degrees F
Response Time
15 sec
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-FA-24'-PB
- Zoro #
- G623649713
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Minimum Temperature °F
- 32 Degrees F
- Process Mounting
- Flange
- Maximum Temperature (°F)
- 167 Degrees F
- Response Time
- 15 sec
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Probe Sheath Material
- PVC
- Enclosure Material
- Plastic
- Resistance
- 1,000 ohm
- For Media Type
- Air
- Accuracy
- +/-0.24 Degrees C ( +/-0.42 Degrees F) @ 21.1 Degrees C (70 Degrees F) +/-0.61 Degrees C ( +/-1.09 Degrees F) @ 54.4 Degrees C (130 Degrees F)
- Maximum Temperature (°C)
- 75 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °C
- 0 Degrees C
Dimensions
- Probe Diameter
- 0.17 in
- Cable Length
- N/A - No Cable
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.