Shop ACI
See all product information
Create Account
RTDProbe, 0.7"Dia, 1.2"L, 3-WireWires, PTFE
- Mfr # A/100-3W-SBS
- Zoro # G024936856
product price:Â
$
75.65
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Number of Wires
3-Wire
Resistance
100 ohm
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-SBS
- Zoro #
- G024936856
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.06%
- For Media Type
- Air
- Process Mounting
- Stick-On
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 8 sec
- Enclosure Material
- Stainless Steel
- Maximum Temperature (°F)
- 392 Degrees F
- Cable Material
- PTFE
- Element Accuracy Class
- Class A
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 24 in
- Probe Length
- 1.2 in
- Probe Diameter
- 0.7 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.